Aluminium ScafFold Ladder 4-Way EN 131

Aluminium ScafFold Ladder 4-Way EN 131

Order Code: ZT1224552P

£219.99 Inc VAT (20%)


Description

EN 131 Approved 4-way scaffold ladder. Two six rung aluminium ladders can be used as extending ladder, single ladders, step ladder or complete scaffolding unit. Supplied with hand rail.

Specifications for Aluminium ScafFold Ladder 4-Way EN 131
  • MFR Part No.
    ASCL2
  • Weight
    12.76kg
  • Closed Length
    1670mm
  • Platform Length
    1320mm
  • Height
    1600mm
  • Maximum Load
    150kg
  • Maximum Platform Height
    950mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome