Euro Stacking Pallet, LxW 1200 X 800mm, Perforated

Euro Stacking Pallet, LxW 1200 X 800mm, Perforated

Order Code: ZT2718067S

£179.99 Inc VAT (20%)
£189.995% off


Description

Euro stacking pallet, LxW 1200 x 800 mm, perforated, 1+ items. Supplied = assembled. Material = recycled polyethylene. Length = 1200 mm. Width = 800 mm. Height = 140 mm. Colour = charcoal. Max. load static = 4000 kg. Max. load dynamic = 1200 kg. Weight = 8.4 kg. Fork entry option = 4-way. Forklift access height = 100 mm. Forklift access width short side = 570 mm. Forklift access width long side = 710 mm. Temperature resistance = -30 °C to +70 °C. Product type = pallets made of recycled plastic. Saves space (nestable) in storage and during empty transport. Very high strength and a low weight. Long lasting and returns your investment quickly.

See full description
Specifications for Euro Stacking Pallet, LxW 1200 X 800mm, Perforated
  • Material
    Recycled Polyethylene
  • Supplied
    Assembled
  • Colour
    Charcoal
  • Product Type
    Pallets Made of Recycled Plastic
  • Forklift Access Height
    100mm
  • Length
    1200mm
  • Width
    800mm
  • Height
    140mm
  • Weight
    8.4kg
  • Load Static
    4000kg
  • Temperature Resistance
    30°C To +70°C
  • Fork Entry Option
    4-Way
  • Load Dynamic
    1200kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome