Set Of Cover Screens, For Hexagonal Group Workbench, Height 800mm

Set Of Cover Screens, For Hexagonal Group Workbench, Height 800mm

Order Code: ZT2687886S

£449.99 Inc VAT (20%)
£469.994% off


Description

Set of cover screens, for hexagonal group workbench, height 800 mm. Supplied = assembled. Colour = light grey RAL 7035. Height = 800 mm. Width = 198 mm. Product type = accessories. Visual improvement of the group workstations. Easier cleaning of the workstation. The set of cover plates is comprised of 6 individual cover plates in RAL 7035 that are installed between the base cabinets of a hexagonal group workbench. The individual cover plates therefore close the gap between the base cupboards all the way down to the floor, making the workstations easier to clean.

See full description
Specifications for Set Of Cover Screens, For Hexagonal Group Workbench, Height 800mm
  • Colour
    Light Grey
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Height
    800mm
  • Width
    198mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome