CM3100B 100L 3HP SP Sp Compressor 10 Bar 315 L/Min

CM3100B 100L 3HP SP Sp Compressor 10 Bar 315 L/Min

Order Code: ZT1028905P

£929.99 Inc VAT (20%)


Description

This new PCL Belt Driven compressor represents a popular range of
efficient, durable and reliable models ideal professional and serious DIY users.

Features

-Aluminium compressor pump and cast cylinder
-Simple push on/off button start
-Twin capacitors and a centrifugal switch aid trouble free start up on a 13amp supply
-Heavy-duty guards protect belt and flywheel that is diesel pump to aid cooling
Slow speed, low temperature, low noise
-User friendly clear pressure gauges and oil level gauge

See full description
Specifications for CM3100B 100L 3HP SP Sp Compressor 10 Bar 315 L/Min
  • Start Method
    Simple push on/off button start
  • Overall Width
    112cm
  • Weight
    60kg
  • MFR Part No.
    CM3100B
  • Overall Height
    78cm
  • Overall Length
    44cm
  • Drive Type
    Belt Drive
  • Standards Met
    European Directive 2006/42/CEE,2004/108/EC, 2006/95/EC, 2009/105.NORMES STANDARDISED APPLIED:EN 1012-1, 60335-1, EN 55014,EN 61000-3-2, EN 61000-3-3.
  • Piston Displacement
    11.1ft³/min
  • Power
    3HP
  • Maximum Pressure
    145psi
  • Mobility
    Wheeled
  • Power Source
    Electric
  • Max. Free Air Delivery
    11.1ft³/min
  • Supply Voltage
    230V
  • Tank Capacity
    100L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome