BG106 Blow Gun with Safety Nozzle

BG106 Blow Gun with Safety Nozzle

Order Code: ZT1028938X

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.096%
10 +£13.1912%


Description

With safety nozzle.

Specifications for BG106 Blow Gun with Safety Nozzle
  • Workplace Application
    Industrial
  • Grip Style
    Palm
  • Air Flow
    148L/min
  • Temperature Range
    -20 to 80°C
  • MFR Part No.
    BG106
  • Air Inlet Size
    1/4 BSPT
  • Maximum Inlet Air Pressure
    14bar
  • Handle Material
    Die-Cast Alloy
  • Inner Valve Material
    Alloy
  • Nozzle Type
    Safety Nozzle
  • Suitable for use with
    Air
  • Series
    BG106
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome