DA3010 10mm Angle Drill 450W 110V MAKDA3010L

DA3010 10mm Angle Drill 450W 110V MAKDA3010L

Order Code: ZT2424231SCopy

£179.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Makita DA3010 10mm Angle Drill has a compact, light body weighs only 1.4kg and is fitted with a 10mm keyed chuck. It has only 66mm in head height, forward/reverse rotation and a variable speed trigger for precise control and optimum output. The tool is double insulated for added user protection. DA3010F and DA3010FL are fitted with a Job Light. Supplied with 1 x Chuck Key and 1 x Side Handle. Specifications Input Power 450W. No Load Speed 0-2,400/min. Capacity Steel 10mm, Wood 25mm. Weight 1.4kg. 1 x Makita DA3010 10mm Angle Drill 450W 110V Version.

See full description
Specifications for DA3010 10mm Angle Drill 450W 110V MAKDA3010L
  • Power Source
    Corded 110V
  • Input Power
    450W
  • Chuck Type
    10mm Keyed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome