SDS Max Steel Asphalt Cutter 90 x 400mm DEWDT8091QZ

SDS Max Steel Asphalt Cutter 90 x 400mm DEWDT8091QZ

Order Code: ZT1462397S

£103.99 Inc VAT (20%)
£113.998.5% off


Description

The SDS Max chisels are ideal for heavy-duty chiselling, channelling, and demolition tasks in concrete, stone (medium hardness), floor and wall tiles, general masonry and mortar. This SDS max steel asphalt cutter is made from specially toughened steel which ensures tough bits and micro-processor controlled heat treatment providing for consistently tough, long-life. The DEWALT DEWDT8090QZ has the following dimensions Description Width 90mm Length 400mm

See full description
Specifications for SDS Max Steel Asphalt Cutter 90 x 400mm DEWDT8091QZ
  • MFR Part No.
    DEWDT8091QZ
  • Type
    Asphalt Cutter
  • Size
    90 x 400mm
  • Steel Type
    Asphalt Cutter
  • Length
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome