E11SP Locking C-clamps with Swivel Pads 11IN/275MM

E11SP Locking C-clamps with Swivel Pads 11IN/275MM

Order Code: ZT2604356S

£17.99 Inc VAT (20%)


Description

The Eclipse E11SP Locking C-Clamps protects delicate workpieces from damage The Eclipse E11SP Locking C-Clamps with Swivel Pads has wide-opening jaws that are designed to reach around and grip awkward shapes, whilst the swivel pad protects delicate workpieces from damage and it provides a deep reach. Features: Provides a deep reach For specialist use and working in confined spaces Designed to reach around and grip awkward shapes The swivel pad protects delicate workpieces from damage Manufactured from Chrome Molybdenum Steel with a Nickel plated finish Specification: Size: 275mm (11") Capacity: 80mm (3.1")

See full description
Specifications for E11SP Locking C-clamps with Swivel Pads 11IN/275MM
  • Product Type
    Locking C-Clamps
  • Material
    Chrome Molybdenum Steel
  • Finish/Coating
    Nickel Plated
Product Reviews -
8 months ago by Neil
Excellent price, excellent quality. The clamp is well built and a decent practical size.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome