Ratchet Crimping Tool comes with Interchangeable Jaws 8 Piece
0
1
2
3
4
5

Ratchet Crimping Tool comes with Interchangeable Jaws 8 Piece

Order Code: ZT1009867X

£75.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£75.990%
5 +£72.954%


Description

Jaws supplied:

Insulated Terminal:
0.5-1.0mm2 (AWG 22-18)
1.5-2.5mm2 (AWG 16-14)
4.0-6.0mm2 (AWG 12-10)

Non-insulated Terminal:
1.5mm2 (AWG 20-18)
2.5mm2 (AWG 16-14)
6.0mm2 (AWG 12-10)
10mm2 (AWG 8)

Open Barrel Terminal:
0.5-1.0mm2 (AWG 20-18)
1.5-2.5mm2 (AWG 16-14)
4.0-6.0mm2 (AWG 12-10)

Cord End Terminal (Small AWG):
0.5mm2 (AWG 22)
0.75mm2 (AWG 20)
1.0mm2 (AWG 18)
1.5mm2 (AWG 16)
2.5mm2 (AWG 14)
4.0mm2 (AWG 12)

RG Type Coaxial Cable Connector:
RG 58, 59, 62 and 6
6.48mm (.255")
5.41mm (.213")
2.54mm (.100")
1.72mm (.068")
8.23mm (.324")

Cord End Terminal (Large AWG):
0.5mm2 (AWG 10)
10.0mm2 (AWG 8)
16.0mm2 (AWG 6)

Open Barrel Terminal 7 D-SUB, V3.5:
2.5mm2 (AWG 14)
0.5mm2 (AWG 22)
8.0-10.0mm2 (AWG 8-6)

See full description
Specifications for Ratchet Crimping Tool comes with Interchangeable Jaws 8 Piece
  • Number of Pieces
    8
  • Capacity
    Cord end terminal (small AWG): 0.5mm² - 4.0mm²
    Open barrel terminal 7 D-SUB, V3.5: 2.5mm² - 8.0 - 10.0mm².
    Open barrel terminal: 0.5 - 6.0mm²
    RG type coaxial cable connector: RG 58, 59, 62 and 6. 6.48mm - 8.23mm. Cord end terminal (large AWG): 0.5mm² - 16.0mm²
    Insulated terminal: 0.5- 6.0mm²
    Non-Insulated terminal: 1.5mm² - 10mm²
  • Tool/Jaw Features
    Tension Adjustment Wheel
    Quick Release Feature
    Ratcheting
    Interchangeable Jaws
  • MFR Part No.
    KRC08
  • Compatible Connector
    Non-Insulated Terminal
    Insulated Terminal
  • Tool Material
    Steel
  • Includes
    RG Type Coaxial Cable Connector
    Cord End Terminal (small AWG)
    Cord End Terminal (large AWG)
    Insulated Terminal
    Non-Insulated Terminal
  • Type
    Crimping Tool Kit
  • Handle Cover Material
    PVC
  • Overall Length
    220mm
  • Jaw Material
    Steel
  • Non Sparking
    No
Product Reviews -
5 years ago
Quality product by kennedy good price.

5 years ago by Ian
I have not used it yet but everything checks out and appears to be a good product.

4 years ago by Mark
the jaws sometimes slide out a bit, but no biggy. Some way of locking them in place would have been nice.

3 years ago
Jaws are very wide and didn’t crimp open barrel terminals correctly

2 months ago
Sold me a Chinese crimping tool rebranded as Kennedy which is an old high quality brand. Tool is average quality, stiff to squeeze and 3 times the price you can buy the original Chinese tool on ebay

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome