Spark Resistant Drift Punch 160mm Al-Br

Spark Resistant Drift Punch 160mm Al-Br

Order Code: ZT1008202X

£21.99each Inc VAT (20%)
£109.95 minimum order value
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%

Minimum order quantity: 5.
Currently unavailable

Description

Tapered punch, used for the purpose of aligning holes between two structural members so that they can be fastened or bolted together.
Overall length: 160mm. Tip size: 3mm.

Specifications for Spark Resistant Drift Punch 160mm Al-Br
  • Overall Length
    160mm
  • Tip Size
    3mm
  • Material
    Aluminium Bronze
  • Blade Material
    Aluminium Bronze
  • Special Features
    Non-sparking
  • Blade Width
    3mm
  • Product Type
    Cold Chisel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome