Spark Resistant Drift Punch 160mm Be-Cu

Spark Resistant Drift Punch 160mm Be-Cu

Order Code: ZT1008211X

£61.99 Inc VAT (20%)


Description

Drift Punch
Tapered punch, used for the purpose of aligning holes between two structural members so that they can be fastened or bolted together.
Overall length: 160mm. Tip size: 3mm.

Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Beryllium Copper are manufactured to 30-10HRC and offer a breaking strain of 1117 N/m - 1236 N/m. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.

See full description
Specifications for Spark Resistant Drift Punch 160mm Be-Cu
  • Overall Length
    160mm
  • Tip Size
    3mm
  • Handle Material
    Steel
  • Blade Material
    Steel
  • Blade Width
    3mm
  • Product Type
    Cold Chisel
  • Special Features
    Non-sparking

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome