Evobladewd TCT Saw Blade for Wood 180MM - 30 Teeth

Evobladewd TCT Saw Blade for Wood 180MM - 30 Teeth

Order Code: ZT1253724X

£23.99 Inc VAT (20%)

Currently unavailable

Description

Designed specifically to cut Wood. The high grade carbide tooth configuration enables fast efficient cutting and increased durability.

Evolution blades leave an instantly workable finish and produce virtually no heat, burrs or sparks. This allows the material cut to be handled quickly instead of having to wait for the metal to cool down, as required with abrasives.

Abrasive blades tend to flex and "walk" during a cut. Evolution blades are designed for accuracy and precision.

Abrasive blades can create excessive dust, fumes, smoke, fire and can even explode. Evolution blades produce very few sparks, create little heat and are an overall safer alternative to abrasives.

Features and Benefits:

• Produces virtually no heat, burrs or sparks.
• Cuts faster than traditional abrasive blade methods.
• Designed for accuracy and precision.
• An overall safer alternative to abrasives.

See full description
Specifications for Evobladewd TCT Saw Blade for Wood 180MM - 30 Teeth
  • MFR Part No.
    EVOBLADEWD
  • Blade Material
    Carbide
  • Cutting Action
    Rip Cuts & Cross Cuts
  • Kerf Width
    2.2mm
  • Blade Diameter
    180mm
  • Maximum RPM
    3,900rpm
  • Cutting Edge Type
    Toothed
  • Number of Teeth
    30
  • Application
    Non-ferrous Metals
    Wood
  • Usage Type
    Dry Cutting
  • Bore Diameter
    20mm
  • Cutting Material
    Carbide
  • Finish/Coating
    Uncoated
  • Blade Type
    Premium Industrial Blades

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome