32MMX32MM HSS-Cobalt Weldon End Mill

32MMX32MM HSS-Cobalt Weldon End Mill

Order Code: ZT1150714X

£45.99 Inc VAT (20%)
£49.998% off
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£44.154%
10 +£42.318%


Description

Used for profile milling and producing open slots. Bright finish.
Flute type: 30° helix.
Manufactured to DIN standards.
Metric tolerances.
Diameter: +/-0.127.
Regular length.
Type E421W.

See full description
Specifications for 32MMX32MM HSS-Cobalt Weldon End Mill
  • Shank Type
    Weldon Flat
  • Series
    E421W
  • Material
    Cobalt High Speed Steel
  • Number of Flutes
    6
  • Finish/Coating
    Bright
  • Overall Length
    130.0mm
  • Shank Diameter
    30.0mm
  • Plunge Type
    Centre Cutting
  • Standards Met
    DIN 844
  • Flute Type
    Helical
  • Material Grade
    M35
  • Flute Length
    60.0mm
  • Cutter Diameter Tolerance
    K10
  • Cutting Direction
    Right Hand
  • Cutter Diameter
    32.0mm
  • Shank Diameter Tolerance
    H6
  • Length Type
    Regular
  • End Mill Type
    End Mill
Product Reviews -
5 years ago by Henry
Good value cutter - used on a SX4 hobby mill.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome