8" Pro Combination Pliers
0
1

8" Pro Combination Pliers

Order Code: ZT3521907S

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%

Currently unavailable

Description

DURABLE: This 8" (200mm) pro combination plier is made from drop forged, heat treated steel with a satin finish. COMFORTABLE: It has two-tone cushion grips for added comfort. SIZE: Approx. 8" (200mm) .

Specifications for 8" Pro Combination Pliers
  • Finish/Coating
    Satin
  • Jaw Material
    Steel
  • Product Type
    Combination Pliers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome