Advanced Piston Compressor Oil - 1LTR

Advanced Piston Compressor Oil - 1LTR

Order Code: ZT1036797X

£8.99 Inc VAT (20%)


Description

Specialist compressor oil developed specifically to meet the lubrication demands of modern reciprocating piston compressors.
Low carbon forming tendencies
Good resistance to oxidisation up to 220°C
Conforms to VC-L of DIN51352 and DIN51506
Excellent anti-corrosion & anti-rust performance
High viscosity index - giving flow rates to bearings and all moving parts at low temperatures coupled with good flow strength

See full description
Specifications for Advanced Piston Compressor Oil - 1LTR
  • Container Type
    Bottle
  • MFR Part No.
    2350
  • Features
    High viscosity index
    Low Carbon forming tendancies
    Excellent anti-corrosion & anti-rust performance
    Good Resistance to oxidisation up to 220 °C
  • Standards Met
    DIN51352
    DIN51506
  • Size
    1Ltr
  • For Use On
    Compressors
  • Operating Temperature Range
    Up to 220°C
  • Product Type
    Compressor Oil
  • Series
    Advanced
  • Food Safe
    No
  • Colour
    Amber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome