Gas Compressor Oil Drum 216Kg

Order Code: ZT2814014S

£2,499.99 Inc VAT (20%)


Description

Mobil Gas Compressor Oil is a premium quality, high performance, synthetic gas compressor lubricant based on poly-alkylene glycol. It is primarily intended for use in gas compressors for hydrocarbon and chemical gases where the crankcases and bearings operate in a gas filled atmosphere. It is particularly suitable for marine service on vessels carrying liquefied gas cargoes. It also has application in general industry where problems with oil and gas solubility issues have resulted in less than satisfactory equipment performance. Compared with conventional mineral oil, Mobil Gas Compressor Oil has a lower gas solubility and consequently resists dilution and has improved viscosity control which results in additional protection against wear, improved efficiency and reduced foaming.



Features and Benefits
Mobil Gas Compressor Oil is a speciality synthetic product developed to reduce the problems resulting from gas dissolving in the lubricant and causing problems with wear, sealing, increased maintenance and frequent oil changes.

Reduced Hydrocarbon and Chemical Gas Solubility

Improved viscosity control

Reduced component wear

Reduced downtime and lower maintenance costs



Applications
• Liquefied petroleum gases such as propane and butane

• Liquefied natural gases such as methane and ethane

• Hydrocarbon chemical gases such as ethylene, propylene and butylene

• Chemical gases such as ammonia, vinyl chloride monomer and butadiene



Properties and Specifications

ASTM Color, ASTM D1544

<2.0

Flash Point, Cleveland Open Cup, °C, ASTM D92

294

Kinematic Viscosity @ 40 C, mm2/s, ASTM D445

175

Pour Point, °C, ASTM D97

-36

Density @ 15 C, kg/l, ASTM D1298

1.055

See full description
Specifications for Gas Compressor Oil Drum 216Kg
  • Weight
    216kg
  • Colour
    <2.0