DCG180ZBK 18V Cordless Li-ion Caulking Gun - Body Only in Carry Case No Batteries or Charger Supplied
0
1
2

DCG180ZBK 18V Cordless Li-ion Caulking Gun - Body Only in Carry Case No Batteries or Charger Supplied

Order Code: ZT1043782P

£279.99 Inc VAT (20%)
£299.996.5% off


Description

The Makita DCG180 is a high work efficiency cordless caulking gun, powered by 18V Li-ion batteries.

Features:

• Compact and Lightweight design.
• Compatible with 300ml cartridge, 600ml sausage pack and bulk sealant.
• Supplied with 600ml holder.
• Variable speed control trigger.
• Variable speed control dial.
• Anti-drip function.
• LED job light.
• 360 degree rotating sealant holder.
• Plunger rod for bulk sealant can also be used as a suction plunger to pump up sealant into the 600ml holder from bulk container.

Machine compatible with Makita BL1830 and BL1840 batteries.(Not Supplied)

See full description
Specifications for DCG180ZBK 18V Cordless Li-ion Caulking Gun - Body Only in Carry Case No Batteries or Charger Supplied
  • Battery Type
    Lithium-Ion
  • MFR Part No.
    DCG180ZBK
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Max. Push Force
    5,000N
  • Weight
    3kg
  • Contents
    600 Holder
    Carry Case
  • Number of Batteries Supplied
    0
  • No Load Speed
    28mm/s
  • Voltage
    18V
  • Cartridge Size
    300 - 600ml
  • Item
    Cordless Caulking Guns
  • Power Source
    Battery
  • Includes
    600 Holder
    Carry Case
  • Series
    DCG180ZBK
  • Cartridge Type
    Cartridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome