DCD791P2-GB 18V Brushless Drill Driver 2X5.0AH
0
1

DCD791P2-GB 18V Brushless Drill Driver 2X5.0AH

Order Code: ZT1026820X

£249.99 Inc VAT (20%)


Description

The DEWALT DCD791 Brushless Drill Driver offers a powerful and compact solution for demanding tasks in tight spaces. Designed for heavy-duty use, it delivers up to 70Nm of torque with a brushless motor, providing excellent efficiency and 30% faster application speeds compared to previous models. Its 18V XR Li-Ion battery technology ensures reliable power and longer runtime. The ergonomic, lightweight design with a rubber grip enhances user comfort, while the improved airflow and two-speed all-metal transmission increase durability.

Features and Benefits
• Delivers up to 70Nm torque with a brushless motor for efficient power and 30% faster application speeds
• Ideal for confined spaces with a compact, ergonomic design and rubber grip for enhanced comfort
• Improved airflow to the motor and a two-speed all-metal transmission increase tool life and durability
• 20x brighter 3-position LED light for excellent visibility and 15-position adjustable torque control for precision
• 18V XR Li-Ion battery with 5.0Ah capacity for extended runtime and quick insertion/removal with a state of charge indicator

See full description
Specifications for DCD791P2-GB 18V Brushless Drill Driver 2X5.0AH
  • Steel Drilling Capacity
    13mm
  • Battery Type
    Lithium-Ion
  • Voltage
    18V
  • Chuck Size
    13mm
  • Wood Drilling Capacity
    40mm
  • Number of Batteries Supplied
    2
  • Battery Capacity
    5A·h
  • No Load Speed
    0 to 550/2000rpm
  • Model Number
    DCD791
  • Weight
    1.7kg
  • Contents
    2x 5.0Ah XR Li-Ion Battery
    18V Compact Drill Driver
    Belt Hook
    Magnetic Bit Holder
    Multi-Voltage XR Charger
    TSTAK Heavy Duty Kitbox
  • Torque Range
    27 - 70
  • MFR Part No.
    DCD791P2-GB
  • Chuck Type
    Keyless
  • Brushed or Brushless
    Brushless
  • Item
    Cordless Drill Driver
  • Capacity
    Steel Drilling Capacity: 13 mm
    Wood Drilling Capacity: 40 mm
  • Chuck Capacity
    13mm
  • Power Source
    Cordless
  • Includes
    2x 5.0Ah XR Li-Ion Battery
    18V Compact Drill Driver
    Belt Hook
    Magnetic Bit Holder
    Multi-Voltage XR Charger
    TSTAK Heavy Duty Kitbox
  • Length
    181mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome