Cordless Hammer Drill/Driver 10mm 18V 1.5AH Lithium-ion 2-Speed - Fast Charger
0
1
2
3
4

Cordless Hammer Drill/Driver 10mm 18V 1.5AH Lithium-ion 2-Speed - Fast Charger

Order Code: ZT1225177P

£79.99 Inc VAT (20%)


Description

Compact, lightweight design powered by lithium-ion battery technology which gives an all-round better performance than standard Ni-Cd/Ni-MH cells. Composite housing with built-in LED battery level indicator and LED work light. 10mm Keyless chuck with added hammer function. 2-Speed settings and 18 torque settings allows control when tightening screws. Features a metal belt clip for safer storage while not in use. Supplied in storage case with battery and mains charger.

See full description
Specifications for Cordless Hammer Drill/Driver 10mm 18V 1.5AH Lithium-ion 2-Speed - Fast Charger
  • MFR Part No.
    CP18VLD
  • Weight
    2.3kg
  • Maximum Torque
    31Nm
  • Noise Power/Pressure
    95/84dBA
  • Battery
    18V 1.5Ah Lithium-ion
  • Replacement Parts
    CP18VLDBP - Battery
  • Impact Rate
    0-6000/0-22500
  • Chuck Size
    10mm
  • No Load Speed
    0-350/0-1250rpm
  • Vibration/Uncertainty
    2.242 / 1.5m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome