Cordless Impact Wrench Kit 20V SV20 Series & 2 Batteries
0
1

Cordless Impact Wrench Kit 20V SV20 Series & 2 Batteries

Order Code: ZT3613306S

£429.99 Inc VAT (20%)


Description

20V SV20 Series Cordless Impact Wrench Kit - 2 Batteries
• Part of the SV20 Series designed for the professional, offering heavy-duty, high performance, durable tools with lightweight composite designs for superior control and comfort.
• Powerful, lightweight cordless impact wrench.
• Breakaway torque of 1450Nm.
• Brushless motor which requires less maintenance than brushed equivalents.
• Durable composite housing with soft grip for added comfort.
• Variable speed trigger switch for easy control.

• Package includes:

• Model No. - Description
• CP20VXIW - 20V SV20 Series Cordless Impact Wrench - Body Only.
• CP20VBP4 - 20V 4Ah Lithium-ion Power Tool Battery for SV20 Series (x2) .
• CP20VMC - 20V Lithium-ion Battery Charger for SV20 Series.
• CP1200CB - Canvas Tool Storage Bag.

• Bare unit covered by our 3 year guarantee* - batteries, charger and carry bag covered by our standard 1 year guarantee.

• Model No. CP20VXIWKIT1

See full description
Specifications for Cordless Impact Wrench Kit 20V SV20 Series & 2 Batteries
  • Drive Size
    1/2in
  • MFR Part No.
    CP20VXIWKIT1
  • Fastening Torque
    1150Nm(842lb.ft)
  • Noise Power/Pressure
    96/88dBA
  • Breakaway Torque
    1450Nm(1, 069lb.ft)
  • Vibration/Uncertainty
    8.154/1.5m/s
  • Impact Rate
    0-1800, 0-2000, 0-2200
  • No Load Speed
    0-900, 0-1200, 0-1800rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome