DCE555N XR Brushless Drywall Cut Out Tool 18V Bare Unit DEWDCE555N

DCE555N XR Brushless Drywall Cut Out Tool 18V Bare Unit DEWDCE555N

Order Code: ZT2658648S

£199.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DCE555 XR Drywall Cut Out Tool has a brushless motor enabling fast and clean cutting on a variety of wall paneling. It&rsquos forward-positioned on-off button enables easy actuation. Tool-free bit change enables fast bit change without the need for a wrench. Comes as a Bare Unit, NO battery or charger supplied. Supplied with 1 x Drywall Cutting Bit, 1 x General Purpose Bit, 1 x 6.4mm (1/8in) Collet, 1 x 3.2mm (1/4in) Collet and 1 x Adjustable Depth Stop. Specifications Collect Size 1/4in, 1/8in. No Load Speed 26,000/min. Weight 1.1kg (without battery).

See full description
Specifications for DCE555N XR Brushless Drywall Cut Out Tool 18V Bare Unit DEWDCE555N
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome