DTM50z Multi-tool (Bare Body)

DTM50z Multi-tool (Bare Body)

Order Code: ZT1004008X

£139.99 Inc VAT (20%)


Description

Versatile, cordless oscillating multi-tool for sanding, scraping, cutting, sawing, grinding, trimming and polishing. Ideal for tile, plaster, wood, PVC and a variety of other applications. Accepts Makita 18V Li-ion batteries. Variable Speed. LED Work Light. 6000-20,000 Oscillations per Minute. Soft Start. OIS Fitting. Does Not Include Battery or Charger.

Specifications for DTM50z Multi-tool (Bare Body)
  • MFR Part No.
    DTM50Z
  • Type
    Multi-Tool Kit
  • Overall Length
    280mm
  • No Load Speed
    6,000 - 20,000opm
  • Voltage
    18V
  • Item
    Cordless Multi-Tool
  • Power Source
    Cordless
  • Oscillation Angle
    3.2°
  • Model Number
    DTM50Z

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome