20V SV20 Series Cordless Belt Sander Kit
0
1

20V SV20 Series Cordless Belt Sander Kit

Order Code: ZT3380262S

£179.99 Inc VAT (20%)


Description

Cordless Belt Sander Kit. Compact and well balanced belt sander with sanding width of 76mm. Flat front and side edge allow for flush sanding. Supplied with a dust collection bag. Toolless belt change and tracking adjust. Six adjustable speed settings.
• PART OF THE SV20 SERIES - Designed for the professional, offering heavy-duty, high performance, durable tools with lightweight composite designs for superior control and comfort.
• FINISH - Flat front and side edge allow for flush sanding.
• ADJUSTMENT - Toolless belt change and tracking adjust.
• COMPACT AND BALANCED - Belt sander with sanding width of 76mm.
• ADJUSTABLE SETTINGS - Six adjustable speed settings.
• CONTENTS - Supplied with a dust collection bag.

Package includes:
• Model No. - Description
• CP20VBS - 20V SV20 Series Cordless Belt Sander - Body Only.
• CP20VBP2 - 20V 2Ah SV20 Series Lithium-ion Power Tool Battery.
• CP20VMC - 20V SV20 Series Lithium-ion Battery Charger.
• CP1200CB - Canvas Tool Storage Bag.

• You may also refer to the individual Model No. for full specification

See full description
Specifications for 20V SV20 Series Cordless Belt Sander Kit
  • Weight
    3.62kg
  • MFR Part No.
    CP20VBSKIT1
  • Voltage
    20V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome