Cordless Belt Sander 20V SV20 Series 76mm - Body Only
0
1
2
3
4

Cordless Belt Sander 20V SV20 Series 76mm - Body Only

Order Code: ZT3380240S

£109.99 Inc VAT (20%)


Description

Compact and well balanced belt sander with sanding width of 76mm. Flat front and side edge allow for flush sanding. Supplied with a dust collection bag. Toolless belt change and tracking adjust. Six adjustable speed settings.
• PART OF THE SV20 SERIES - Designed for the professional, offering heavy-duty, high performance, durable tools with lightweight composite designs for superior control and comfort.
• WELL-BALANCED - Compact and well balanced belt sander with sanding width of 76mm.
• FLUSH - Flat front and side edge allow for flush sanding.
• DUST FREE - Supplied with dust collection bag or alternatively can be attached to a vacuum (not included) .
• TOOLLESS - Remove tension enabling sanding belt changes and adjust tracking without the need for tools.
• ADJUSTABLE SPEED - Six selectable speed settings.

See full description
Specifications for Cordless Belt Sander 20V SV20 Series 76mm - Body Only
  • No Load Speed
    120-350m/min
  • MFR Part No.
    CP20VBS
  • Weight
    2.44kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome