0
1

DBO480z 18V LXT Finishing Sander (Body Only)

Order Code: ZT2818211S

£92.99 Inc VAT (20%)


Description

Makita DBO480Z 18V LXT Finishing Sander
The Makita DBO480 is a cordless finishing sander powered by 18V LXT Li-Ion batteries. Sold without batteries in a cardboard box.

Features:
Plastic base, pad with hook and loop fastener
Electric speed control (2 speed)
Dust collection (forced dust collection)
Tool-less paper clamp
Low vibration - Redesigned balancer reduces the tool vibration in loaded operation
Easy to operate paper clamp
Ergonomically designed high comfort grip
Comes With:
Triangle plate
Dust bag
Abrasive paper set
Dust bag nozzle
Dust nozzle
Punch plate
Specification
Voltage: 18v
Noise sound pressure: 75dB(A)
Noise K factor: 3dB(A)
Orbits per Minute: 14,000 / 11,000opm
Orbit Diameter: ø1.5mm
Sanding Stroke per Minute: 28,000 / 22,000spm
Paper Fastening: Hook & Loop or Clamp
Pad Size: 112 x 102mm
Paper Size: 114 x 102mm
Vibration K factor: 1.5m/sec²
Net weight: 1.4 - 1.7kg

See full description
Specifications for DBO480z 18V LXT Finishing Sander (Body Only)
  • Product Type
    Finishing Sander
  • Voltage
    18v
  • Pad Size
    112 x 102mm
  • Paper Size
    114 x 102mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome