DFS250Z Brushless LXT Screwdriver 18V Bare Unit

DFS250Z Brushless LXT Screwdriver 18V Bare Unit

Order Code: ZT3949512S

£259.99 Inc VAT (20%)


Description

DFS250Z Brushless LXT Screwdriver 18V Bare Unit
The Makita DFS250Z Brushless LXT Screwdriver has a durable aluminium gear housing. It is ideal for repetitive screwdriving tasks, especially drywall tasks. Fitted with a highly efficient brushless motor and 'Push drive technology', so the motor only starts once the fixing is engaged to the drive unit which helps to significantly increase battery runtime.
It has a compact, lightweight design and an ergonomic handle with rubber grips for increased user control and less fatigue. Other features include a silent clutch, lock-on trigger function, built-in belt clip and an LED job light with afterglow function.

Comes as a Bare Unit, No Battery or Charger.

Specifications:

Bit Holder: 6.35mm (1/4in) .
No Load Speed: 0-2, 500/min.
Capacity: Drywall Screw 5mm, Self-Drilling Screw 6mm.
Weight: 1.5kg.

See full description
Specifications for DFS250Z Brushless LXT Screwdriver 18V Bare Unit
  • No Load Speed
    0-2500rpm
  • Power Type
    Cordless
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome