DT3758-QZ 125mm Twin Mortar Raking Blade Extreme 6.3mm Segments
0
1
2

DT3758-QZ 125mm Twin Mortar Raking Blade Extreme 6.3mm Segments

Order Code: ZT1253773X

£39.99 Inc VAT (20%)


Description

125mm Twin Mortar Raking Blade Extreme 6.3mm Segments.

• Optimum segment for high performance in most mortar raking applications.
• Laser welded segments for use in tougher applications.
• High quality, low carbon steel core reduces distortion at high temperatures, giving better cutting performance and longer life.

See full description
Specifications for DT3758-QZ 125mm Twin Mortar Raking Blade Extreme 6.3mm Segments
  • Kerf
    6.5mm
  • Cutting Edge Type
    Segmented Rim
  • Bore Diameter
    22.2mm
  • Standards Met
    Manufactured to oSa guidelines and Guaranteed to Comply with the European Safety Standard EN 13236.
  • Blade Diameter
    125mm
  • MFR Part No.
    DT3758-QZ
  • Application
    Mortar Raking
  • Usage Type
    Dry Cutting
  • Number of Segments
    10
  • Maximum RPM
    12,250rpm
Product Reviews -
5 years ago by Mark
Best mortar rakes as far as I am concerned

6 years ago by Simon
IT DEWALT WHAT IS THERE TO SAY

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome