2607019904 SDS+ Drill Bit Set 8 Pieces

2607019904 SDS+ Drill Bit Set 8 Pieces

Order Code: ZT1132695X

£26.99 Inc VAT (20%)


Description

Set of 8 high quality SDS+ drill bits, all 160mm in length and stored in a robust tough box.

Specifications for 2607019904 SDS+ Drill Bit Set 8 Pieces
  • MFR Part No.
    2607019904
  • Number of Pieces
    8
  • Item
    Drill Bits
  • Length
    160in
  • Shank Type
    SDS-Plus
  • Drill Diameter
    5-10mm
  • Type
    Masonry Drill Bit Set
  • Case Type
    Plastic Case
  • Drill Bit Type
    Masonry Drill Bit Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome