35mm Insulated Plastic Hammer - 1000 V
0
1
2

35mm Insulated Plastic Hammer - 1000 V

Order Code: ZT4791860S

£109.99 Inc VAT (20%)


Description

The insulated plastic hammer from Kennedy® features replaceable insets and protects against up to 1000 volts of electricity.

Features and Benefits
• Multiple layers of insulation protects users against up to 1000 volts of electricity
• Insets are replaceable for a long service life
• Safe, recoil-free design

Standards
• IEC 60900

See full description
Specifications for 35mm Insulated Plastic Hammer - 1000 V
  • Face Material
    Plastic
  • Head Material
    Plastic
  • Type
    Hammer
  • Head Diameter
    35mm
  • Number of Pieces
    1
  • Overall Length
    320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome