Plastic Shaft Hard Faced Hammers

Plastic Shaft Hard Faced Hammers


Select
Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

Constructed from a chrome plated zinc head, a plastic handle and two white nylon faces supplied, this range of hammers can be entirely customised to suit your needs. With varying faces available to purchase separately, you'll never need to purchase another hammer. faces have an easy screw on/screw off action and are designed to be replaced. Available in varying sizes to ensure you select the right product for your requirements.

Features and Benefits
• Faces can easily be replaced by hand when worn to save you time and get you working again quicker
• Each face has been moulded as one piece to bolster strength
• Every product possesses no metal pegs or inserts that could potentially damage the work piece as it wears down
• Metal head features serrations to ensure the faces don't come loose when in use
• Faces also possess a shoulder to prevent misdirection when striking and rebound

Typical Applications
• Due to the hammers' ability to have interchangeable faces, the product is mostly used as a multi purpose striking tool in a wide variety of assembly applications including engineering, furniture, shopfitting, partitioning, double glazing, injection moulding dies and general purpose use

Notes
• Spare faces can be purchased separately using the following codes as reference:
• 76-710AF - Extra Hard Yellow Nylon Face
• 76-710PF - Medium Red Plastic Face
• 76-710TF - Tough Brown Polyurethane Face
• 76-710VF - Soft Grey PVC Face
• 76-710NF - Hard white Nylon Face

See full description

Feature Attributes

Type:
Faced Hammer
Face Hardness:
Hard
Special Features:
Replaceable Head
Shaft Material:
Plastic
Head Material:
Chrome-plated
Face Material:
Nylon
More attributes
Product Reviews -
7 months ago
Great product had one for many years previously. Delivery was very quick.

a year ago by Kevin
Top quality and great weight

a year ago by PETER
Hammer is extremely good quality. Nice weight very good grip easy changeable heads excellent would recommend

2 years ago
Excellent value, will buy again

3 years ago
Brilliant mallet, been using one for over 20 years

4 years ago by Stewart
Used these hammers before and the quality is great

4 years ago by George
Great product, makes the work much easier

4 years ago
Exactly what I wanted at the right price.

4 years ago by James
Great product and strong too

4 years ago by Richard
Fit for purpose, good price

5 years ago by Paul
Good quality product and does the job nicely.

5 years ago
Świetny produkt za świetną cenę 👍

5 years ago
Świetne narzędzie , za świetną cenę 👍

5 years ago by Christopher
Very helpful company and incredibly fast service, will always shop there first in the future

5 years ago by Kevin
Excellent price and quality.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome