Nylon Face Hammers

Nylon Face Hammers


Select
Select
Select
£10.39 Inc VAT (20%)
Up to 5% off


See all variants from £10.39

Description

Equipped with two, one piece moulded, nylon striking faces, these hammers from Thor Hammer® are designed for longevity and customisation. Fitted with a chrome plated zinc head (except 720N) and completed by a robust wooden handle, the product can be adapted to suit your needs via the purchasing of varying striking faces, colour coded to help you select the correct hardness. Each hammer is designed for multi-purpose use and is constructed to a high standard.

Features and Benefits
• Double striking face design allows for double the product longevity
• Product can be customised with the purchase of varying hardness striking faces depending on your required application
• Faces are designed to wear and to be replaced by hand quickly and easily when worn down
• All faces are one piece moulded for durability and overall product longevity
• Threaded, screw-on faces possess no metal pegs or inserts that could damage the workpiece when worn, protecting your workpiece
• Serrations in the metal head work to prevent the faces from coming loose when using the product to keep you safe
• All faces possess a shoulder that offers extra strength as well as helping to prevent fracture that comes from misdirected blows
• Replacement faces and handles can be purchased separately to adapt the tool to your needs and keep it working to an optimum level

Typical Applications
• Engineering
• Construction
• Assembly
• Camping

Notes
• Product 12-720N possesses a nylon head, the rest are chrome plated zinc
• Thor Hammer®'s can be adapted to suit your needs via colour coded replacement faces to distinguish hardness. The following can be purchased separately:
• 99-708A - Wooden Replacement Handle
• 76-708AF - Extra Hard Yellow Face
• 76-708PF - Medium Red Face
• 76-708TF - Tough Brown Face
• 76-708VF - Soft Grey Face
• 76-708NF - White Nylon Face

See full description

Feature Attributes

Face Hardness:
Hard
Shaft Material:
Wood
Face Material:
Nylon
Type:
Faced Hammer
Special Features:
Replaceable Head
Number of Pieces:
1
Product Reviews -
9 months ago
Just the right size for the job I want to do

10 months ago
Solid bit of kit for kerbing

2 years ago by Susan
Cheaper than others I was looking at and seems to be good quality

5 years ago by Ken
A good heft, and so useful when used with alternative faces. `Essential kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome