D26414-LX 2000W LCD Premium Heat Gun 110V

D26414-LX 2000W LCD Premium Heat Gun 110V

Order Code: ZT1028212XCopy

£99.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The 2000W Hot Air Gun is a high-performance tool designed for professional use, ideal for applications such as stripping old paint and varnish, drying fresh coats of paint, moulding plastics, and applying tin-plate coatings. It is also well-suited for shrinking cable ends, foils, and sleeves. Featuring optimised cooling for extended use, this durable hot air gun includes a large temperature control dial for precise adjustments. Its versatile design ensures efficient, reliable results, making it an essential tool for various industrial and DIY tasks that require controlled heat application.

Features and Benefits
• Delivers 2000W of power for efficient, professional-grade performance
• Designed with optimised cooling to support prolonged use
• Large, easily adjustable temperature control dial for accurate heat settings
• Perfect for removing old paint and varnish, as well as speeding up the drying of new coatings
• Excellent for plastic moulding and applying tin-plate finishes
• Works effectively for shrinking cable ends, sleeves, and foils with precision

See full description
Specifications for D26414-LX 2000W LCD Premium Heat Gun 110V
  • Airflow
    0 to 650L/min
  • Model Number
    D26414-LX
  • Overall Length
    265mm
  • Supply Voltage
    110V
  • Airflow Temperature
    50 to 600°C
  • Weight
    0.8kg
  • Special Features
    Compact and LightWeight for Easy Handling and Use
    Durable Hot Air Gun for Professional Applications
    Excellent Temperature Control and Memory Setting for Consistent Temperature Requirements
  • Includes
    Cone Nozzle
    Fish tail surface Nozzle
  • Overall Height
    210mm
  • Power Rating
    2,000W
  • Handle Type
    Pistol
  • Series
    D26414-LX
  • Power
    2,000W
  • Power Source
    Electric
  • Length
    265mm
  • Voltage
    110V
  • Body Style
    Pistol Grip
  • Temperature Range
    50 to 600°C
  • Height
    210mm
  • Item
    Corded Heat Gun
  • Features
    Compact and LightWeight for Easy Handling and Use
    Durable Hot Air Gun for Professional Applications
    Excellent Temperature Control and Memory Setting for Consistent Temperature Requirements

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome