1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdrivers/
  5. Hexagon Ball Drivers
Hexagon Ball Drivers - Inch
0
1

Hexagon Ball Drivers - Inch


7 Variants From
£0.89

Inc VAT (20%)

See 7 Product Variants
£0.89

Description

Inch
Can be used at angles of up to 25° from the screw head, making them ideal for awkward access areas. Manufactured from hardened carbon steel, available with fluted driver handles, L-wrench pattern or T-handle.

Feature Attributes

Tip Material:

Steel

Finish/Coating:

Black Oxide

Handle Material:

High Impact Plastic

Body Shape:

Driver

Maximum Ball Drive Angle:

25 °

Number of Pieces:

1

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome