DWE315B Corded Multi-Tool with Bag 300W 240V DEWDWE315B
0
1
2
3

DWE315B Corded Multi-Tool with Bag 300W 240V DEWDWE315B

Order Code: ZT2422630SCopy

£189.99 Inc VAT (20%)


Description

The DEWALT DWE315B Corded Multi-Tool is fitted with a powerful motor and a variable speed trigger for complete control. For ease of use, it features quick accessory change and adjustment, no hex key required. The body features superior ergonomics, the soft comfort grip helps to reduce user fatigue whilst improving control. It is supplied with a 28 piece accessory set that contains 1 x Rigid Scraper 1 x Sanding Platen 25 x Sanding Sheets (Assorted Grades) 1 x Dust Extraction Adaptor Plus 1 x Universal Adaptor 2 x Hex Keys 3mm and 5mm 1 x Tool Bag Specification Input Power 300W No Load Speed 0-22,000/min. Weight 1.5kg

See full description
Specifications for DWE315B Corded Multi-Tool with Bag 300W 240V DEWDWE315B
  • Input Power
    300W
  • No Load Speed
    0-22000rpm
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome