HP2051F 720W 2-Speed Hammer Drill with 13mm Keyless Chuck 240V
0
1

HP2051F 720W 2-Speed Hammer Drill with 13mm Keyless Chuck 240V

Order Code: ZT1043847P

£209.99 Inc VAT (20%)


Description

Makita's 720W 2-Speed Hammer drill with an extra low vibration level, yet with superior working performance.

Intended use:
The tool is intended for impact drilling in brick, concrete and stone as well as for drilling without impact in wood, metal, ceramic and plastic.

User Benefits:
• Forward / reverse rotation.
• Built-in job light.
• 2 mechanical gears.
• Torque limiter: The drill stops when the bit hits against reinforcements.
• Variable speed - ideal for various materials.
• Anti Vibration System.
• Double Insulation.
• Keyless Chuck.

See full description
Specifications for HP2051F 720W 2-Speed Hammer Drill with 13mm Keyless Chuck 240V
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Power Rating
    720W
  • Supply Voltage
    240V
  • Capacity
    Wood 40mm
    Concrete 20mm
    Steel 13mm
  • Available Operation Modes
    Rotation & Hammer
    Rotation Only
  • No Load Speed
    High:0 - 2,900rpm
    Low: 0 - 1,200rpm
  • Chuck Type
    Keyless
  • Chuck Capacity
    1.5 to 13
  • Model Number
    HP2051F/2
  • Blows per Minute
    Low: 0 - 24,000
    High:0 - 58,000
  • Noise/ Vibration Information
    Vibration Uncertainty (K) 1.5 m/s²
    Sound Power Level (L WA ) 108 dB(A)
    Vibration Emission Impact Drilling into Concrete (Ea h,D ) 13 m/s²
    Sound Pressure Level (L pA ) 97 dB(A
    Sound Uncertainty (K) 3 dB(A)
    Vibration Emission Drilling into Metal (Ea h,D ) 2.5> m/s²
  • Weight
    2.5kg
  • Contents
    Side Handle
    Keyless Chuck
    Depth Stop
    Carry Case

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome