HP1641K/1 13mm 680W Impact Drill Drill 110V
0
1

HP1641K/1 13mm 680W Impact Drill Drill 110V

Order Code: ZT1043844P

£129.99 Inc VAT (20%)


Description

This Makita 13mm impact Drill is ideal for a variety of applications involving materials such as masonry, steel and wood. Reversible brushes gives the operator full power in reverse while the soft grip ergonomic back handle makes this powerful compact machine comfortable and easy to use.

Intended use:
The tool is intended for impact drilling in brick, concrete and stone as well as for drilling without impact in wood, metal, ceramic and plastic.

User Benefits:
• Keyless Chuck.

• Dual purpose: Rotation only and Rotation with hammering.

• New reversing system allows: Extended service life of carbon brush. No
power reduction even in reverse rotation.

• Large Trigger for easy operation.

See full description
Specifications for HP1641K/1 13mm 680W Impact Drill Drill 110V
  • Chuck Type
    Keyless
  • Model Number
    HP1641K/1
  • No Load Speed
    0 - 2,800rpm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Weight
    2kg
  • Noise/ Vibration Information
    Sound Pressure Level (L pA ) 92 dB(A)
    Vibration Emission Drilling into Metal (a h,D) 2.5 m/s²
    Sound Uncertainty (K) 3 dB(A)
    Vibration Emission impact Drilling into Concrete (a h,ID) 19 m/s²
    Vibration Uncertainty (K) 1.5 m/s²
    Sound Power Level (L WA ) 103 dB(A)
  • Contents
    Carry Case
    Side Handle
    Depth Stop
  • Chuck Capacity
    1.5 to 13
  • Supply Voltage
    110V
  • Blows per Minute
    0 - 44,800
  • Available Operation Modes
    Rotation Only
    Rotation & Hammer
  • Capacity
    Max.in Masonry 16mm
    Max. in Wood 30mm
    Max.in Steel 13mm
  • Power Rating
    680W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome