EDH720RE2 13mm Impact Drill 750W 110V
0
1

EDH720RE2 13mm Impact Drill 750W 110V

Order Code: ZT1028308X

£74.99 Inc VAT (20%)


Description

EDH720RE2
Powerful low noise motor. Easy select button for quick selection of drilling or impact drilling.
No load speed: 0 - 1,300/3,000rpm.
Full load impact rate: 0 - 20,800/0 - 48,000bpm.
Capacities: concrete 20mm, steel 13mm, wood 40mm.

See full description
Specifications for EDH720RE2 13mm Impact Drill 750W 110V
  • Blows per Minute
    Low: 0 - 20,800
    High: 0 - 48,000
  • Available Operation Modes
    Rotation & Hammer
  • No Load Speed
    Low: 0 - 1,300rpm
    High: 0 - 3,000rpm
  • Power Rating
    750W
  • Capacity
    Drilling Ø Steel 13mm
    Drilling Ø Wood 40mm
    Drilling Ø Masonry 20mm
  • Chuck Type
    Keyed
  • Supply Voltage
    110V
  • Weight
    2.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome