A-85868 Jigsaw Blades No. 3, Pack of 5

A-85868 Jigsaw Blades No. 3, Pack of 5

Order Code: ZT1025284XCopy

£4.09 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

A-85868 No.3
For general cutting of wood and plastic.
Tooth Type/Set: milled and side set teeth.
Cuts: plywood 3-50mm, plastics 3-50mm.

See full description
Specifications for A-85868 Jigsaw Blades No. 3, Pack of 5
  • Shank Type
    U-Shank
  • Depth of Cut
    55mm
  • Blade Material
    HCS - High Carbon Steel
  • Cut Type
    Basic
  • Pack Quantity
    5
  • Overall Length
    80mm
  • MFR Part No.
    A-85868
  • Cutting Application
    Wood
  • Type
    No.3
  • Cutting Material
    High Carbon Steel
  • Cutting Action
    Basic
  • Item
    Jigsaw Blade Sets
  • Number of Pieces
    5
  • Application
    Wood
  • Usage Type
    Dry Cutting
  • Blade Length
    80mm
Product Reviews -
5 years ago by David
I couldn't buy these blades in the shops

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome