BAN400 Band Clamp Ban 400 4M, BE172452

BAN400 Band Clamp Ban 400 4M, BE172452

Order Code: ZT1249274P

£49.99 Inc VAT (20%)


Description

The band clamp is suitable for assemblies made of wood, plastics and non-ferrous metals, but it can also be used with ferrous metals when firm all-round clamping which will not damage or distort the work is required. Because the tape is tightened evenly from both sides, pressure is uniformly distributed all round or at each corner, thereby preventing distortion on one side. Self-locking occurs automatically as the strap is tightened. This ensures consistent tension, which is maintained until the strap is released. The Vario-angle adapt automatically and infinitely variably to any angle from 60° to 180° . Clamping Range Up to 4m Even pressure on mitre joints Crank handle can be relocated for right and left-handed users Contains: 1 band clamp, 4 Vario corners On carded hang pack

See full description
Specifications for BAN400 Band Clamp Ban 400 4M, BE172452
  • Product Type
    Band Clamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome