HB350 Magnetic Drill 1050W 110V

HB350 Magnetic Drill 1050W 110V

Order Code: ZT3288910S

£629.99 Inc VAT (20%)


Description

The Makita HB350 Magnetic Drill encorporates a magnetic base, drill stand and drill machine all in one package for easy setting. Its compact size also enables easy transporatation. The powerful magnetic base supports stable and comfortable work. Equipped with a oil supply system for smooth drilling.

Specifications:

Input Power: 1, 050W.
No Load Speed: 850/min.
Max. Drilling Diameter in Steel: 35mm.
Max. Pulling Force: 8, 000N.
Dimensions (L x W x H) : 225 x 195 x 490mm.
Weight: 11.6kg.

1 x Makita HB350 Magnetic Drill 1050W 110V.

Technical Specs
Voltage: 110V.
Input Power: 1, 050W.
No Load Speed: 850/min.
Max. Drilling Diameter in Steel: 35mm.
Max. Pulling Force: 8, 000N.
Dimensions (L x W x H) : 225 x 195 x 490mm.
Weight: 11.6kg.

See full description
Specifications for HB350 Magnetic Drill 1050W 110V
  • Power Source
    Corded 110V
  • Drilling Capacity
    35mm
  • No Load Speed
    850rpm
  • Input Power
    1050W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome