500W Milling Machine - 34023-DP

500W Milling Machine - 34023-DP

Order Code: ZT2749027S

£1,099.99 Inc VAT (20%)


Description

Bench mounting mini milling/drilling machine which will handle most materials. Incorporates a working table with T slots to enable clamping or workpieces and metric graduated compound scales. Column tilts from 0-45� from vertical. No-volt switch to prevent accidental switch on and approved three pin cable and approved plug. Carton packed.|Drilling capacity13mmFace milling capacity30mmEnd milling capacity16mmHeadstock travel180mmCross axis100mmLongitudinal axis220mmSpindle tilt axis �0-45 �Spindle taperMT3Low spindle speed 100-1100r/minHigh spindle speed100-2500r/minT-slot12mmThroat depth170mmTable size390 x 92mmWeight60kg|No-volt switch

See full description
Specifications for 500W Milling Machine - 34023-DP
  • Power
    500W
  • Weight
    60kg
  • Spindle Taper
    MT3
  • Headstock Travel
    180mm
  • Drilling Capacity
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome