DW743N-GB 250mm 2, 000W Combination Flip-over Beveling Saw 240V
0
1
2
3
4
5
6

DW743N-GB 250mm 2, 000W Combination Flip-over Beveling Saw 240V

Order Code: ZT1037583P

£1,119.99 Inc VAT (20%)


Description

DEWALT DW743N Flip Over Saw is a classic TGS flip-over bevelling saw. Rapid tool-free transformation from a saw bench to a mitre saw provides flexibility in a range of site and workshop applications.Handle mechanism allows the guard to retract automatically in mitre mode allowing safe and easy use.

Features and Benefits:
■ Handle mechanism allows the guard to retract automatically in mitre mode allowing safe and easy use
■ High output heavy duty high torque induction motor provides years of maintenance free use, suitable for workshop applications where low noise characteristics are desirable
■ Three way extractor connection facility for efficient dust extraction
Integrated carry handles provide greater portability
■ Updated design for maximum cutting capacity across the range of mitre and bevel angles

Cut Capacity:
■ Cutting Capacity at 90°/90° (W x H) 140 × 68 mm
■ Cutting Capacity at 90°/90° (W x H) 180 × 20 mm
■ Cutting Capacity at 45°/90° (W x H) 95 × 70 mm
■ Cutting Capacity at 45°/90° (W x H) 120 × 46 mm
■ Cutting Capacity at 90°/45° (W x H) 70 × 95 mm
■ Cutting Capacity at 90°/45° (W x H) 150 × 20 mm
■ Max. Cutting Capacity Sawbench position 90°/90° 0 - 70 mm
■ Max. Cutting Capacity Sawbench position 90°/45° 0 - 32 mm

See full description
Specifications for DW743N-GB 250mm 2, 000W Combination Flip-over Beveling Saw 240V
  • Includes
    4 Detachable Legs
  • No Load Speed
    2,850rpm
  • Blade Diameter
    250mm
  • Noise/ Vibration Information
    Vibration Uncertainty K 1.5 m/s²
    Sound Uncertainty Level K 3.0 dB
    Sound Pressure Level 93 dB(A)
    Sound Power Level 106.5 dB(A)
    Vibration Emission Value cutting Wood Ah 1.9 m/s²
  • Max. Cross Cut
    140 x 68mm
  • Bevel Cutting Range
    0 to 45°
  • Mitre Cutting Range
    R45 to L45°
  • Weight
    3.7kg
  • Blade Specifications
    250 x 30mm
  • Supply Voltage
    240V
  • Mitre Saw Type
    Combination Flip-over Bevelling Saw
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (T&Cs Apply)
  • Power Rating
    2,000W
  • Bore Diameter
    30mm
  • Power Source
    Corded 240V
  • Input Power
    2000W
  • Noise / Vibration Information
    Sound Power Level 106.5 dB(A)
    Sound Pressure Level 93 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome