GTM 12 JL Professional Combination Saw 1800W 240V - BSH601B15071

GTM 12 JL Professional Combination Saw 1800W 240V - BSH601B15071

Order Code: ZT4037723S

£599.99 Inc VAT (20%)


Description

The Bosch GTM 12 JL Professional Combination Saw combines both a mitre saw and a table saw in one, making it versatile for many applications. Its powerful 1, 800W motor makes fast progress possible, in both table and mitre saw configurations. An integrated laser makes it easy to achieve precise results. Ideal for sawing wood. Compatible with the Bosch Click & Clean dust extraction system as well as various stands. Specification: Voltage: 240V. Input Power: 1, 800W. No Load Speed: 3, 800/min. Saw Blade: 305 x 30mm Bore. Cutting Capacity: @0° 95 x 150mm, @45° Mitre 95 x 90mm. Mitre Setting (Left/Right) : 48°/48°. Bevel Setting (Left/Right) : 47°/2°. Cutting Height of Table Saw: 51mm. Tool Dimensions (width x length x height) : 660 x 550 x 400mm. Weight: 21kg.

See full description
Specifications for GTM 12 JL Professional Combination Saw 1800W 240V - BSH601B15071
  • Power Source
    Corded 240V
  • Type
    Combination
  • Bore Diameter
    30mm
    305mm
  • Input Power
    1800W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome