1. Tools & Machining/
  2. Power Tools/
  3. Power Saws/
  4. Mitre Saws
XR FlexVolt Mitre Saw Blade

XR FlexVolt Mitre Saw Blade


Select
See all variants from
£79.99Inc VAT (20%)
Up to 14.5% off

See all variants from £79.99

Description

The DEWALT FlexVolt XR Mitre Saw Blade with fine grade carbide tips and an ATB+R tooth configuration. This helps to reduce the cutting force required and offer increased efficiency for maximum cordless run time. The ultra-thin kerf design and optimised face shear provide fast, smooth cuts. The body features expansion slots for low vibration and reduced noise. Nail tough blade, perfect for cutting through nail embedded wood. Suited to the cutting of large and thick timbers and various other site materials. Optimised for use with the range of FlexVolt Mitre Saws.

Feature Attributes

Bore Diameter:
305 x 30 mm
Blade Diameter:
305 mm
Rake:
7
Rake Type:
ATB+R

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome