160mm VDE Long Nose Plier
0
1

160mm VDE Long Nose Plier

Order Code: ZT3522080S

£9.99 Inc VAT (20%)


Description

CERTIFIED: These 160mm long nose pliers are tested to 1000V and are VDE-certified to BS EN 60900:2018 INSULATED: An insulated sheath runs the length of the bar to protect the user from live current DURABLE: They have a tough, chrome vanadium shaft with a corrosion-resistant tip for durability ERGONOMIC: Ergonomically designed, the VDE pliers have an easily identifiable dual-colour handle

More like this
Specifications for 160mm VDE Long Nose Plier
  • Product Type
    Long Nose Plier
  • Length
    160mm
  • Material
    Chrome Vanadium
  • Voltage Rating
    1000V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome