For the Trade 3547028-40 Mixed Mini Roller Kit - 4 Piece

For the Trade 3547028-40 Mixed Mini Roller Kit - 4 Piece

Order Code: ZT4207568S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

For the Trade 3547028-40 Mixed Mini Roller Kit 4″ (4 Piece)
A selection of 4″ mini roller sleeves with short arm frame & roller tray. Medium pile sleeves for semi-smooth surfaces with water-based paints. Foam sleeves for applying solvent & water-based gloss, eggshell & satin paints.Tray made from 100% recycled material.

Features:
Foam sleeves – No fibre loss & a smooth finish
Medium pile sleeves – PolyBlend fabric for quick, even coverage
4″ short arm frame with plastic grip handle
4″ roller tray with raised pattern for easier lay-off

See full description
Specifications for For the Trade 3547028-40 Mixed Mini Roller Kit - 4 Piece
  • Product Type
    Mini Roller Kit
  • Number of Pieces
    4
  • Suitable Paint Types
    Water-based
  • Size
    4in
  • Material
    Foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome