For the Trade 3762201-40 Roller Tray - 4"

For the Trade 3762201-40 Roller Tray - 4"

Order Code: ZT4184068S

£1.84 Inc VAT (20%)
£1.997.5% off
QuantityPriceDiscount
1 - 19£1.840%
20 - 49£1.774%
50 - 99£1.698%
100 - 199£1.6212%
200 +£1.5516%

Currently unavailable

Description

This durable tray, crafted from 100% recycled plastic, is perfect for use with paint, stain, and paste
Maintain a clean work area and ensure smooth paint application with the For the Trade Roller Tray 4". This versatile tray, made entirely from recycled plastic, is suitable for general use with paint, stain, and paste. The ridged design facilitates easy paint roll-off, minimising drips and splatters. Compatible with mini and midi roller sleeves, this tray is ideal for various painting projects.

Features:
General use with paint, stain and paste
Ridged for easy roll-off
Made from 100% recycled plastic
Specification:
4″ tray for use with mini or midi rollers
Cleaning & Care:
Clean using water – can be re-used.

See full description
Specifications for For the Trade 3762201-40 Roller Tray - 4"
  • Size
    4in
  • Product Type
    Roller Tray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome