90 22 10 Bk Twistcut for Corrugated Tubes Stripper
0
1
2
3
4
5
6
7
8
9

90 22 10 Bk Twistcut for Corrugated Tubes Stripper

Order Code: ZT2113737SCopy

£24.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Designed to be portable, comfortable and easy to use, this BiX® pipe cutter makes easy work of cutting through plastic pipes as well as sealing sleeves. The outer housing is manufactured from reinforced plastic with a die-cast zinc blade casing and a stainless steel blade. The pipe cutter also comes supplied with two spare blades.

Features and Benefits
• Designed to fit comfortably in the hand
• Can cut high-temperature plastic drain pipes and electrical conduits for a broad scope of use
• Can be used to cut sealing sleeves during final assembly - close to the wall, standard-compliant
• Cuts unreinforced plastic pipes from Ø 20 to 50 mm with a wall thickness of up to 2.4 mm
• Cuts soft plastic pipes and those with foamed cores from Ø 20 to 50 mm with a wall thicknesses of up to 3.5 mm
• Cuts sealing sleeves approx. 2-3 mm from the wall
• Cuts pipes quickly, cleanly and without shavings to minimise mess
• Rotatable knife block for cutting plastic pipes (blade in the middle) and sealing sleeves (blade outside) for versatility of use
• Locking mechanism for safe transportation
• Two spare blades integrated in the tool to keep you working
• Outer tool is made of stable, reinforced plastic with a die-cast zinc blade unit for optimum durability
• Blades are manufactured from special surgical stainless steel for a clean and smooth cut

Typical Applications
• Automotive
• DIY
• Plumbing

See full description
Specifications for 90 22 10 Bk Twistcut for Corrugated Tubes Stripper
  • MFR Part No.
    90 22 10 BK
  • Body Material
    Plastic
  • Blade Material
    Stainless Steel
  • Type
    Single Stroke Tube Cutter
  • Compatible Pipe Material
    Plastic
  • Minimum Pipe Capacity
    20mm
  • Maximum Pipe Capacity
    50mm
  • Maximum Pipe Thickness
    3.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome