Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Wrenches
36"/900mm Leader Pattern Pipe Wrench
By Senator
2 Review
Order Code:
ZT1010767X
£41.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£41.99
0%
5 - 9
£40.31
4%
10 +
£38.63
8%
1
Add to basket
Get it on
Tue, 24th Dec
In Stock
GBP
41.99
https://www.zoro.co.uk/shop/tools-and-machining/pipe-wrenches/36-inch-900mm-leader-pattern-pipe-wrench/p/ZT1010767X
Add to quotation
Schedule an order and save 5%
View all Pipe Wrenches
Description
Heavy-duty pattern. Drop forged, single piece body.
Tags:
#BulkDiscount
Specifications
Specifications for 36"/900mm Leader Pattern Pipe Wrench
Standards Met
GGG-W-651E
Capacity
102mm
Type
Pipe Wrench
Maximum Jaw Capacity
102mm
Overall Length
900mm
Handle Material
Dropped Forge
Jaw Type
Standard
Handle Type
Leader Pattern
Handle Colour
Blue
Jaw Material
Chrome Vanadium Steel
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome