1410 ERGO Pipe Wrench 325mm BAH1410

1410 ERGO Pipe Wrench 325mm BAH1410

Order Code: ZT1459434S

£72.99 Inc VAT (20%)


Description

The Bahco ERGO Pipe Wrench is a multi-purpose pipe wrench, black oxidised and anti-rust treated high-alloyed, hardened special steel with precision induction hardened jaws. Outer handle of hardened sheet metal with ergonomically designed soft, warm-to-the touch, high friction handle with a strong, stable core. Thermoplastic surface on tough polypropylene gives a superior grip. Optimised design with narrower jaws gives perfect accessibility, even in cramped corners. Patented progressive teeth angled aggressively inwards, fine at the inner part of the jaws and larger at the other part gives a better grip on all sizes of pipes.The inner handle with built-in protection against pinching and a safety stop for the adjusting nut. Conforms to DIN 5234 standards. Max jaw capacity 45mm Pipes up to 1in Length 325mm (13in)

See full description
Specifications for 1410 ERGO Pipe Wrench 325mm BAH1410
  • Capacity
    45mm
  • Overall Length
    325mm
  • MFR Part No.
    BAH1410
  • Length
    325mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome